Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Precision Brand Feeler Gage, Brass, 0.014 in. Thickness, 10/Pk.

Catalog No. 5000510820
Encompass

This brass thickness gage is designed for precise measurement in industrial manufacturing and maintenance applications. Constructed from 260 alloy brass, these gages offer nonmagnetic and noncorrosive properties, making them suitable for checking extremely close spacing in sensitive environments like electronics, computer, and mining industries.

  • Material: 260 alloy brass
  • Width: 0.5 in.
  • Length: 5 in.
  • Decimal thickness: 0.014 in.
  • Tolerance: ±0.0008 in.
  • Hardness: 56 to 78 (30T scale)
  • Nonmagnetic and noncorrosive construction
  • Quantity: 10 pieces per pack

Catalog No. 50-005-10820 Supplier MSC Supplier No. 80534399
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This brass thickness gage is designed for precise measurement in industrial manufacturing and maintenance applications. Constructed from 260 alloy brass, these gages offer nonmagnetic and noncorrosive properties, making them suitable for checking extremely close spacing in sensitive environments like electronics, computer, and mining industries.

  • Material: 260 alloy brass
  • Width: 0.5 in.
  • Length: 5 in.
  • Decimal thickness: 0.014 in.
  • Tolerance: ±0.0008 in.
  • Hardness: 56 to 78 (30T scale)
  • Nonmagnetic and noncorrosive construction
  • Quantity: 10 pieces per pack

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.