Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Breast Self Examination Model
GREENER_CHOICESDPSCI_ED

Catalog No. s28468 Shop All 3B Scientific Products
Change view
Click to view available options
Material:
3B SKINlike High-quality Silicone
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S28468 3B SKINlike High-quality Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28468 Supplier 3B Scientific™ Supplier No. L55
Only null left
Add to Cart
Add to Cart

Realistic natural casting of three different female breasts in C and D cups, to train and practice breast examination.

  • Made of new 3B SKINlike™ high-quality silicone
  • Displays the skin in finest detail
  • Realistic to the touch and dermatologically tested
  • Benign and malignant tumors in different stages of development are featured in two breasts
  • A healthy breast is supplied for comparison
  • Breasts are marked with the numbers 1, 2 and 3 at the bottom so that they can be assigned to the base and the drawin
  • Includes base and talcum powder

Specifications

For Use With (Application) Breast examination training and practice
Height (English) 3.7 in.
Includes Base and talcum powder
Length (English) 20.5 in.
Material 3B SKINlike High-quality Silicone
Mounting Base
Weight (English) 5.07 lb.
Width (English) 9.6 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.