Learn More
Description
- This colorful anatomical chart illustrates the basic anatomy of human breastfeeding.
- Important information about breastfeeding, including its benefits, are presented.
- The anatomy chart is complete with detailed instructions on the use of a breast pump.
- Printed on premium glossy (200 g) paper.
- Convenient Poster size 50 x 67 cm (20 x 26 in.).
Specifications
Specifications
| Product Type | Breastfeeding Poster |
| Material | Glossy Paper |
| Includes | Information About Basic Anatomy of Human Breastfeeding |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


