Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences PCRSeal™ Breathe-EASIER Sealing Membrane for Cell Growth, Cell Culture, -20°C to 80°C
SDP

Catalog No. 501899349
Encompass_Preferred

Breathe-EASIER™ is a rapid gas transmissable sealing membrane for cell growth and permits rapid, consistent gas exchange of Oxygen, CO2 and water vapor.
Use: Cell Culture
Range: -20°C to 80°C
Thickness: 5.5 mil
Material: Non-woven rayon
Size: 6" x 3.25"

Catalog No. 50-189-9349 Supplier Electron Microscopy Sciences Supplier No. 7053620
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Breathe-EASIER™ is a rapid gas transmissable sealing membrane for cell growth and permits rapid, consistent gas exchange of Oxygen, CO2 and water vapor.
Use: Cell Culture
Range: -20°C to 80°C
Thickness: 5.5 mil
Material: Non-woven rayon
Size: 6" x 3.25"

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.