Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences PCRSeal™ Breathe-Easy Cell Culture Membrane, Cell Culture, -80°C to 100°C
SDP

Catalog No. 501899348
Encompass_Preferred

Pre-cut adhesive films for micropalte sealing eliminate well-to-well contamination, microbial and viral contamination, evaporation (excluding breathable membranes) and sample spillage. The pre-cut adhesive films fit all microplates and are sterilized by gamma irradiation and free of cytotoxins. Two scored end-tabs make film positioning and removal hassle-free. Pierceable sealing films facilitate easy removal of samples with a pipet tip. Breathe-Easy is an adhesive, gas-permeable, cell culture membrane. Temperature range is -80°C to 100°C. 1 mil thickness.
Use: Cell Culture
Range: -80°C to 100°C
Thickness: 1.0 mil
Material: Polyurethane
Size: 6" x 3.25"

Catalog No. 50-189-9348 Supplier Electron Microscopy Sciences Supplier No. 7053610
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Pre-cut adhesive films for micropalte sealing eliminate well-to-well contamination, microbial and viral contamination, evaporation (excluding breathable membranes) and sample spillage. The pre-cut adhesive films fit all microplates and are sterilized by gamma irradiation and free of cytotoxins. Two scored end-tabs make film positioning and removal hassle-free. Pierceable sealing films facilitate easy removal of samples with a pipet tip. Breathe-Easy is an adhesive, gas-permeable, cell culture membrane. Temperature range is -80°C to 100°C. 1 mil thickness.
Use: Cell Culture
Range: -80°C to 100°C
Thickness: 1.0 mil
Material: Polyurethane
Size: 6" x 3.25"

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.