Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bullard™ V10 Series Extension Hose Assemblies
SDP

Catalog No. 19807815 Shop All Bullard Company Products
Change view
Click to view available options
Color:
Black
Green
Length (English):
25 ft.
100 ft.
Length (Metric):
30.48 m
76.2 m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English) Length (Metric)
19-807-815 Green 25 ft. 76.2 m
19-807-816 Black 100 ft. 30.48 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-807-815 Supplier Bullard™ Supplier No. 54510
Add to Cart
Add to Cart

Assembly includes V11 hose to hose adapter and V13 hose to pipe adapter.

  • Accessory for use with compressed air
  • Not for use with free air pumps
  • Extension hoses include V11 hose to hose adapter and V13 hose to pipe adaptor
  • Choose from a variety of colors and lengths

Specifications

Color Green
Product Type Extension Hose Assembly
For Use With (Equipment) CC20, GR50, RT, Spectrum CF, 88VX and Genvx Series Compressor Air Respirator
Model 54510
Length (English) 25 ft.
Length (Metric) 76.2 m
Diameter (English) Interior 0.37 in.
Diameter (Metric) Interior 0.93 cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.