Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Arkray Bridge Connection Unit AX-AI
SDP

Catalog No. 21403496
Change view
Click to view available options
For Use With (Equipment):
Aution MAX AX-4060 Urine Analyzer and Aution EYE AI-4510 Urine Particle Analyzer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
21-403-496 Aution MAX AX-4060 Urine Analyzer and Aution EYE AI-4510 Urine Particle Analyzer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Warning: For laboratory use only. Ensure proper installation and handling according to the user manual. Avoid exposure to liquids, extreme temperatures, or physical damage. Disconnect power before maintenance.
Catalog No. 21-403-496 Supplier Arkray Supplier No. 106382
Add to Cart
Add to Cart
Warning: For laboratory use only. Ensure proper installation and handling according to the user manual. Avoid exposure to liquids, extreme temperatures, or physical damage. Disconnect power before maintenance.

BridgeConnectionUnit AX-AI streamlines workflow by seamlessly connecting Arkray analyzers, enabling efficient data transfer, synchronized operations, and simplified lab management for accurate, reliable results.

  • Efficient Data Transfer: Facilitates automatic, accurate transfer of test results between devices, reducing manual entry errors and improving lab efficiency.
  • Time-Saving: Automates data handling and analyzer coordination, saving technicians valuable time and reducing repetitive tasks.
  • Reliable Performance: Designed for robust operation, ensuring stable connections and consistent data accuracy across all linked devices.
  • Scalable System: Supports multiple analyzers, allowing laboratories to expand capabilities without disrupting workflow.
  • Enhanced Workflow Management: Simplifies lab operations by centralizing data control, monitoring, and communication between analyzers.
  • User-Friendly Setup: Easy installation and configuration reduce downtime and simplify integration into existing lab infrastructure.
  • Compliance Support: Helps maintain data integrity and traceability, supporting regulatory and quality assurance requirements.
  • Compact Design: Space-efficient unit fits neatly into laboratory setups without obstructing workflow areas.
  • Reduced Errors: Minimizes human error by automating connections and data handling between analyzers.
  • Optimized Lab Efficiency: Supports smooth, coordinated operation of multiple devices, enhancing throughput and productivity.
  • Future-Ready: Built to accommodate system upgrades and additional analyzers as lab needs evolve.

Specifications

Product Type Bridge Connection Unit
For Use With (Equipment) Aution MAX AX-4060 Urine Analyzer and Aution EYE AI-4510 Urine Particle Analyzer
Quantity 1 Ea.

BridgeConnectionUnit AX-AI enables seamless connection and coordination between Arkray analyzers, improving lab workflow efficiency and data reliability.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.