Learn More
Description
- UN-approved water and chemical resistant polyethylene container with screw top lid for medium response
- Absorbs up to 17 gallons per kit
- Kit Dimensions: 21 Dia. x 18 in. H
- 12 pads (15 x 19 in.)
- 3 SOCs (3 in. x 12 ft.)
- 2 pillows (18 x 18 in.)
- 3 disposal bags
- 1 pair goggles
- 1 pair nitrile gloves
- Emergency Response Guidebook
Specifications
Specifications
| Certifications/Compliance | UN-approved |
| Color | Yellow |
| Capacity (English) | 17 gal. |
| Type | Chemical Spill Kit |
| For Use With (Application) | Medium chemical spills |
| Includes | 12 pads, 3 SOCs, 2 pillows, 3 disposal bags, 1 pair goggles, 1 pair Nitrile gloves, emergency response guidebook |
| Height (English) | 18 in. |
| Height (Metric) | 45.72 cm |
| Diameter (English) | 21 in. |
| Diameter (Metric) | 53.34 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.