Learn More
Description
- Lever locked 55-gallon drum meets UN specifications and is ideal for medium spills
- Absorbs up to 38 gallons per kit
- Kit Dimensions: 24 in. Dia. X 37 in. H
Kit Contents:
- 60 pads (15 x 19 in.)
- 4 SOCs (3 in. x 12 ft.)
- 8 pillows (18 x 18 in.)
- 5 disposal bags
- 1 pair goggles
- 1 pair nitrile gloves
- Emerergency Response Guidebook
Specifications
Specifications
| Certifications/Compliance | Meets UN specifications |
| Color | Yellow |
| Capacity (English) | 38 gal. |
| Type | Chemical Spill Kit |
| For Use With (Application) | Medium chemical spills |
| Includes | 50 pads, 4 SOCs, 8 pillows, 5 disposal bags, 1 pair goggles, 1 pair nitrile gloves, emergency response guidebook |
| Height (English) | 37 in. |
| Height (Metric) | 93.98 cm |
| Diameter (English) | 24 in. |
| Diameter (Metric) | 60.96 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.