Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BrightSorb™ High Visibility 95-Gallon Overpack Spill Kit

Catalog No. 19000681 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
75 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-000-681 75 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-000-681 Supplier Brady™ Supplier No. SKCH95

Includes everything needed to contain a spill—a variety of absorbents, PPE and instruction information.

  • Tough, secure, screw-topped overpack drum for large spills
  • Meets UN and DOT specifications
  • Absorbs up to 75 gallons per kit
  • Kit Dimensions: 31.5 in. Dia. X 35 in.H
Kit Contents:
  • 110 pads (15 x 19 in.)
  • 12 SOCs (3 in. x 4 ft.)
  • 8 SOCs (3 in. x 12 ft.)
  • 8 pillows (18 x 18 in.)
  • 10 disposal bags
  • 1 pair goggles
  • 1 pair nitrile gloves
  • Emerergency Response Guidebook

Specifications

Certifications/Compliance Meets UN and DOT specifications
Color Yellow
Capacity (English) 75 gal.
Type Chemical Spill Kit
For Use With (Application) Large chemical spills
Includes 110 pads, 20 SOCs, 8 pillows, 10 disposal bags, 1 pair goggles, 1 pair nitrile gloves, emergency response guidebook
Height (English) 35 in.
Height (Metric) 88.9 cm
Diameter (English) 31.5 in.
Diameter (Metric) 80.01 cm
Weight (English) 104 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.