Learn More
Brady™ BRIGHTSORB™ High Visibility Chemical Absorbent Pads - Promo
Shop All Brady Corporation ProductsDescription
- Benefits of sign and an absorbent in one
- Highly absorbent for all-purpose industrial applications
- Ideal for areas where the risk of slips, trips and falls are greatest
- Chemically inert, do not react with aggressive fluids
- Perforations provide cost control and reduce waste
- Heavy weight - specifically designed for continuous leaks and larger spills
- Light weight - specifically designed for smaller leaks, drips and spills
Specifications
Specifications
| Certifications/Compliance | EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2) |
| Color | Black/Red on Yellow |
| Description | Does Not Contain Recycled Content |
| Design | Perforated |
| Capacity (English) | 28 gal. |
| Capacity (Metric) | 106 L |
| Material | Polypropylene |
| Type | Absorbent Pad |
| Packaging Quantity | 200/Cs. |
| Weight Capacity | Lightweight |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.