Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BrightSorb™ HIgh Visibility Economy Spill Kit

Catalog No. 19000683 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
5 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-000-683 5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-000-683 Supplier Brady™ Supplier No. SKCHPP
  • $150.00
    $134.65 / Each of 1

    Save $15.35

    10% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes everything needed to contain a small chemical spill—a variety of absorbents, PPE and instruction information.

  • Highly visible, yellow PVC bag for small spills
  • Absorbs up to 5 gallons per kit
  • Kit dimensions L x W x H: 20 x 16 x 4 in.
Kit Contents:
  • 10 pads (15 x 19 in.)
  • 2 SOCs (3 in. x 4 ft.)
  • 1 disposal bag
  • 1 pair nitrile gloves
  • 1 instruction sheet

Specifications

Color Yellow
Capacity (English) 5 gal.
Material PVC
Type Spill Kit
For Use With (Application) Small chemical spills
Includes 10 pads, 2 SOCs, disposal bag, nitrile gloves and isntruction sheet
Dimensions (L x W x H) 20 x 16 x 4 in.
Weight (English) 5 lb.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.