Learn More
Description
- Surfactant-treated polypropylene pillows can be used on a wide range of chemicals, acids and bases
- They are chemically inert, so they will not react with aggressive fluids
- Color and print help prevent risk of slips, trips and falls
Specifications
Specifications
| Color | Black/Red on Yellow |
| Capacity (English) | 14 gal. |
| Material | Surfactant-treated Polypropylene |
| Type | SPC Absorbent |
| For Use With (Application) | Absorbing chemicals, acids and bases |
| Dimensions (L x W) | 18 x 18 in. |
| Length (English) | 18 in. |
| Length (Metric) | 20.32 cm |
| Width (Metric) | 18 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.