Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BrightSorb™ High Visibility SOCs

Catalog No. 19000678 Shop All Brady Corporation Products
Change view
Click to view available options
Length (English):
4 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-000-678 4 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-000-678 Supplier Brady™ Supplier No. CH412

missing translation for 'validMainframeMsg'

Flexible design is easily molded around spills.

  • Surfactant-treated polypropylene SOCs can be used on a wide range of chemicals,acids and bases including hydrofluoric acid
  • They are chemically inert, so they will not react with aggressive fluids
  • Color and print help prevent risk of slips, trips and falls

Specifications

Color Black/Red on Yellow
Capacity (English) 12 gal.
Material Surfactant-treated Polypropylene
Type SPC Absorbent
For Use With (Application) Absorbing chemicals, acids and bases
Length (English) 4 ft.
Length (Metric) 1.21 m
Diameter (English) 3 in.
Diameter (Metric) 7.62 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.