Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ Thermolyne™ Silicone Rubber Heating Mats
SDP

Catalog No. 10067083
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
10-067-083 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-067-083 Supplier BriskHeat™ Supplier No. LAB161003
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Resistant to moisture, weather, ozone gases and most chemicals

  • Silicone rubber laminated
  • Suitable for direct contact on conductive surfaces
  • Designed for special laboratory heating applications requiring temperature uniformity under changing ambient conditions
  • Available with pressure sensitive adhesive for quick-and-easy permanent attachment

Specifications

Voltage 120 V
Wattage 450w
Width (English) 6 in.
Width (Metric) 15.24cm
Amperage 3.75 A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.