Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ Beaker Heaters
SDP

Catalog No. 10067096
Change view
Click to view available options
Capacity:
13.5 oz., 400mL
20.2 oz., 600mL
33.8 oz., 1000mL
8.4 oz., 250mL
Voltage:
120 V
240 V
Wattage:
150w
200w
250w
350w
Width (English):
12.25 in.
13.75 in.
15 in.
17.25 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Voltage Wattage Width (English)
10-067-096 13.5 oz., 400mL 120 V 200w 13.75 in.
10-067-095 8.4 oz., 250mL 120 V 150w 12.25 in.
10-067-097 20.2 oz., 600mL 120 V 250w 15 in.
10-067-098 33.8 oz., 1000mL 120 V 350w 17.25 in.
10-067-102 33.8 oz., 1000mL 240 V 350w 17.25 in.
10-067-100 13.5 oz., 400mL 240 V 200w 13.75 in.
10-067-099 8.4 oz., 250mL 240 V 150w 12.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 10-067-096 Supplier BriskHeat™ Supplier No. GBH04001
Add to Cart
Add to Cart

Ideal for Laboratory and Oil Bath Applications

  • Easy to install and remove
  • Moisture and chemical resistant
  • Uniform heat across surface of beaker
  • Fits Griffin and standard size beakers
  • Hook and loop closure allows for quick installation and removal
  • Heating element is laminated between two layers of 15mil fiberglass reinforced silicone rubber
  • Requires a temperature or power controller

Certifications

CE marked

Compliance

RoHS compliant

Specifications

Certifications/Compliance CE, RoHS
Closure Type Hook and loop
Capacity 13.5 oz., 400mL
Capacity (Metric) 400 mL
Voltage 120 V
Wattage 200w
Width (English) 13.75 in.
Width (Metric) 349mm
Capacity (English) 13.5 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.