Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ High Temperature Standard Insulated Heating Tapes
SDP

Catalog No. 10067069
Change view
Click to view available options
Width (English):
28 in.
48 in.
72 in.
Width (Metric):
71cm
122cm
183cm
Wattage:
160w
310w
470w
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Width (Metric) Wattage
10-067-069 - - -
10-067-065 28 in. 71cm 160w
10-067-066 48 in. 122cm 310w
10-067-067 72 in. 183cm 470w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10-067-069 Supplier BriskHeat™ Supplier No. BW0101040
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • High temperatures and rapid thermal response. Maximum exposure temperatures up to 1400°F (760°C)
  • Perfect for a wide range of applications including heating laboratory apparatus, glass, temporary heat, and more!
  • Exceptional flexibility and durability
  • Wide range of sizes
  • Suitable for non-conductive electrical surfaces only (i.e. glass)
  • Includes 9 in. (230mm) long high temperature tie downs for easy installation

  • High temperature Samox™ knitted and braided construction
  • Multi-stranded resistance wire for increased durability and flexibility
  • Power density: 13.1 watts/in2 (0.020 watts/mm2)
  • Suitable for non-conductive electrical surfaces only
  • 24 in. (610mm) power leads with:
  • 120VAC: Separable standard 2-prong power plug (NEMA 1-15)
  • 240VAC: Bare wire connection
  • Temperature controller required

Compliance

RoHS compliant

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.