Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ Lower Hemispherical Heating Mantle with SDC Digital Temperature Controller (°C.)
SDP

Catalog No. 10068147
Change view
Click to view available options
Capacity:
1000mL (33.8 oz.)
100mL (3.3 oz.)
125mL (4.2 oz.)
2000mL (67.6 oz.)
200mL (6.7 oz.)
250mL (8.4 oz.)
3000mL (101.4 oz.)
5000mL (169 oz.)
500mL (17 oz.)
50mL (1.6 oz.)
Wattage:
60w
80w
100w
180w
270w
380w
500w
600w
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Wattage
10-068-147 100mL (3.3 oz.) 80w
10-068-146 50mL (1.6 oz.) 60w
10-068-151 500mL (17 oz.) 270w
10-068-148 125mL (4.2 oz.) 80w
10-068-152 1000mL (33.8 oz.) 380w
10-068-150 250mL (8.4 oz.) 180w
10-068-149 200mL (6.7 oz.) 100w
10-068-153 2000mL (67.6 oz.) 500w
10-068-154 3000mL (101.4 oz.) 500w
10-068-155 5000mL (169 oz.) 600w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 10-068-147 Supplier BriskHeat™ Supplier No. SDCJCAHM0100HS1
Add to Cart
Add to Cart

Excellent alternative to other heaters like bunsen burner with easly programmable temperature controller

Lower Hemispherical Heating Mantle

  • Heating element applies uniform heat to round-bottom flasks with low watt density
  • Outer shall made from fiberglass cloth
  • Maximum exposure temperature: 450°C
  • For use with basket ring stand
  • Resistance wire is multi-stranded for durability and flexibility
  • Plugs into standard outlet: 3 in. (76mm) lead wire with NEMA L1-15R connector and one 4 ft. (1.2m) power adaptor cord with NEMA 1-15 plug
SDC Benchtop Digital Temperature Controller
  • Compact, digital on/off control
  • With self contained, plug and play design
  • Temperature control range: 0° to 600°C
  • J type Thermocouple Sensor; 5 ft. (1.5m) long
  • Upper and lower limits of setpoint can be adjusted using single key
  • Hysteresis can be adjusted between 1 and 20 degrees
  • Fused output: 10 Amp
  • Input: NEMA 5-15 plug with 5 ft. (1.5m) power cord
  • Output: NEMA 6-15R receptacle with 5 ft. (1.5m) power cord

Certifications

CE approved (Temperature controller)

Compliance

Heating Mantle: REACH, RoHS, CSA

Specifications

Certifications/Compliance REACH, RoHS, CSA, CE
Capacity 100mL (3.3 oz.)
Capacity (Metric) 100 mL
Voltage 120 V
Wattage 80w
Amperage 10 A
Capacity (English) 3.3 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.