Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ Silicone Rubber Heating Blankets
SDP

Catalog No. 10067090
Change view
Click to view available options
Width (Metric):
305 mm
610 mm
Wattage:
180 W
360 W
720 W
Includes:
Blanket Only
Blanket with Adhesive
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Wattage Includes
10-067-090 610 mm 720 W Blanket with Adhesive
10-067-088 305 mm 360 W Blanket Only
10-067-086 610 mm 360 W Blanket Only
10-067-084 305 mm 180 W Blanket Only
10-067-087 610 mm 360 W Blanket with Adhesive
10-067-089 610 mm 720 W Blanket Only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 10-067-090 Supplier BriskHeat™ Supplier No. SRL12241P
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

A temperature controller is required for all SRL silicone rubber heating blankets

Resistant to moisture, chemicals, and radiation

  • Heats large surface areas with even heat (e.g. tanks, vessels, hoppers, conveyors, silos, and much more)
  • Maximum exposure temperature 450°F (232°C) [cURus up to 358°F (181°C)]
  • Easy-to-apply industrial strength pressure sensitive adhesive backing option
  • Heating element is laminated between two layers of 20mil fiberglass reinforced silicone rubber
  • Dielectric strength over 2000V
  • Exceptional durability
  • 2.5 watts/in2 (0.004 watts/mm2)
  • Grounded heating element meets NEC 427.23
  • Silicone rubber power leads: 48 in. (1219mm) long with bare wire ends

Certifications

cURus, CSA, and CE marked

Compliance

RoHS compliant

Specifications

Certifications/Compliance cURus, CSA, CE, RoHS
Length (Metric) 305 mm
Voltage 120 V
Includes Blanket with Adhesive
Length (English) 12 in.
Wattage 720 W
Width (English) 24 in.
Width (Metric) 610 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.