Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ XtremeFLEX™ BIH Heavy Insulated Heating Tape w/SDC Digital Temperature Controller
SDP

Catalog No. 10068201
Change view
Click to view available options
Wattage:
105 W
210 W
310 W
420 W
620 W
830 W
1045 W
Display Type:
Temp. Control in °C
Temp. Control in °F
Dimensions (L x W):
120 x 1 in. (301 x 2.5cm)
24 x 0.5 in. (61 x 1.27cm)
24 x 1 in. (61 x 2.5cm)
48 x 0.5 in. (122 x 1.27cm)
48 x 1 in. (122 x 2.5cm)
72 x 0.5 in. (183 x 1.27cm)
72 x 1 in. (183 x 2.5cm)
96 x 0.5 in. (244 x 1.27cm)
96 x 1 in. (244 x 2.5cm)
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wattage Display Type Dimensions (L x W)
10-068-201 210 W Temp. Control in °C 48 x 0.5 in. (122 x 1.27cm)
10-068-200 105 W Temp. Control in °C 24 x 0.5 in. (61 x 1.27cm)
10-068-202 310 W Temp. Control in °C 72 x 0.5 in. (183 x 1.27cm)
10-068-204 210 W Temp. Control in °C 24 x 1 in. (61 x 2.5cm)
10-068-203 420 W Temp. Control in °C 96 x 0.5 in. (244 x 1.27cm)
10-068-209 105 W Temp. Control in °F 24 x 0.5 in. (61 x 1.27cm)
10-068-210 210 W Temp. Control in °F 48 x 0.5 in. (122 x 1.27cm)
10-068-207 830 W Temp. Control in °C 96 x 1 in. (244 x 2.5cm)
10-068-206 620 W Temp. Control in °C 72 x 1 in. (183 x 2.5cm)
10-068-205 420 W Temp. Control in °C 48 x 1 in. (122 x 2.5cm)
10-068-208 1045 W Temp. Control in °C 120 x 1 in. (301 x 2.5cm)
10-068-211 310 W Temp. Control in °F 72 x 0.5 in. (183 x 1.27cm)
10-068-212 420 W Temp. Control in °F 96 x 0.5 in. (244 x 1.27cm)
10-068-213 210 W Temp. Control in °F 24 x 1 in. (61 x 2.5cm)
10-068-214 420 W Temp. Control in °F 48 x 1 in. (122 x 2.5cm)
10-068-216 830 W Temp. Control in °F 96 x 1 in. (244 x 2.5cm)
10-068-217 1045 W Temp. Control in °F 120 x 1 in. (301 x 2.5cm)
10-068-215 620 W Temp. Control in °F 72 x 1 in. (183 x 2.5cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 10-068-201 Supplier BriskHeat™ Supplier No. SDCJCABIH051040
Add to Cart
Add to Cart

Suitable for electrically conductive surfaces.

BIH Heavy Insulated Heating Tape

  • Good flexibility and durability
  • Rapid thermal response
  • Fiberglass knitted and braided outer sheath
  • Includes 9 in. (230mm) long high temperature tie downs for easy installation
  • Power leads on opposite end
  • 24 in. (610mm) long power leads with split 2-prong power plug
  • Maximum exposure temperature: 482°C (900°F)
  • Power density: 8.6w/ in.2 (0.013w/mm2)
  • Voltage: 120V (NEMA 1-15)
SDC Benchtop Digital Temperature Controller
  • Digital on/off temperature controller
  • Self contained, plug and play design
  • Easy programming (display in °C or °F)
  • Temperature control range: 0° to 600°C or 32° to 999°F
  • Compact with built in J type thermocouple
  • Upper and lower limits of setpoint can be adjusted by using single key
  • Hysteresis adjustable between 1 and 20°
  • Exposure temperature: 0° to 50°C (32° to 122°F)
  • 5 ft. (1.5m) input power cord with 120V three prong plug, NEMA 5-15 plug
  • 5 ft. (1.5m) output power cord with 120V three prong receptacle, NEMA 5-15R
  • 120VAC power unit, relay output rated for 10A

Certifications

CE marked (SDC Temperature Controller)

Compliance

RoHS and REACH (BIH Heavy Insulated Heating Tape)

Specifications

Accuracy ±0.6%
Certifications/Compliance CE, RoHS, REACH
Temperature (English) Maximum 900°F
Humidity 80%
Includes Type J Thermocouple
Length (English) 48 in.
Length (Metric) 122 cm
Temperature (Metric) Maximum 482°C
Material Fiberglass Knitted and Braided
Temperature Range (Metric) 0°C to 600°C
Plug Type NEMA 5-15 plug, NEMA 5-15R receptacle
Temperature Range (English) Outside 32°F to 122°F
Temperature Range (Metric) Outside 0°C to 50°C
Width (Metric) 1.27 cm
Wattage 210 W
Width (English) 0.5 in.
Dimensions (L x W) 48 x 0.5 in. (122 x 1.27cm)
Power Density 8.6 w/sq. in.
Amperage 10 A
Display Type Temp. Control in °C
Type Heating Tape
For Use With (Application) Ideal for heating laboratory apparatus, gas tubing, temporary heat, valves
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.