Learn More
CHEMetrics™ by AquaPhoenix Bromine Water Quality Visual Test Kit

Description
- Bromine kit comes in a plastic case and contains everything needed to perform 30 tests
- Refill, Low and High Range Comparators, Activator Solution, 25 mL sample cup, and instructions.
Specifications
Specifications
| Analytes | Bromine |
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| No. of Tests | 30 |
| Range | 0 to 2.2 and 0 to 11 ppm |
| Type | Water Quality Visual Test Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.