Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Carlisle Trash Container Lid, 32 gal, Round, Purple, HDPE

Catalog No. 502839259
Encompass

This round, flat trash container lid is designed for commercial establishments. Made from durable HDPE, it is suitable for both food storage and waste management, and is color-coded for easy identification.

  • For commercial establishments
  • Color-coded
  • Suitable for food storage or waste
  • Material: HDPE
  • Compatible with 32 gallon Bronco trash containers
  • Lid height: 2.09 inches
  • Lid width/diameter: 22.38 inches
  • Standards: HACCP, NSF 2, NSF 21
  • Lid type: Flat
  • Lid shape: Round
  • Does not include wheels

Catalog No. 50-283-9259 Supplier MSC Supplier No. 73921801
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This round, flat trash container lid is designed for commercial establishments. Made from durable HDPE, it is suitable for both food storage and waste management, and is color-coded for easy identification.

  • For commercial establishments
  • Color-coded
  • Suitable for food storage or waste
  • Material: HDPE
  • Compatible with 32 gallon Bronco trash containers
  • Lid height: 2.09 inches
  • Lid width/diameter: 22.38 inches
  • Standards: HACCP, NSF 2, NSF 21
  • Lid type: Flat
  • Lid shape: Round
  • Does not include wheels

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.