Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Bronze Service Plan for Guardian 20 ft.
SDP

Catalog No. 22026913 Shop All Mopec Products
Change view
Click to view available options
For Use With (Equipment):
Guardian 20 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
22-026-913 Guardian 20 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-026-913 Supplier Mopec Supplier No. SV902
Add to Cart
Add to Cart

Service agreements provide support to help maintain equipment operation, performance, and efficiency throughout the service period.

  • The Bronze Level plan is designed for clients seeking essential maintenance with occasional assistance.
  • This plan provides up to two on-site service visits per year, offering scheduled support from our certified technicians.
  • Technical support is available during business hours, and all service parts are included to ensure uninterrupted functionality.
  • An annual Planned Maintenance (PM) visit ensures compliance with Mopec-specifications.
  • Tech Support M-F, 8-5
  • 2 On-site Service Visits (Equipment Failure)
  • Repair Parts Included
  • 1 Planned Maintenance Visit per year
  • 72 Hour On-site Response Time
  • 5% Hourly Rate Discount (non-covered events)

Specifications

For Use With (Equipment) Guardian 20 ft.
Product Type Service Contract
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.