Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Brother Labeling Tape, Red, 0.7 in., 26.2 ft., 1 Roll

Catalog No. 5000767666
Encompass

This standard adhesive laminated labeling tape features a permanent attachment method and comes in a red color. It is made of durable laminated material and is supplied as a single roll.

  • Standard strength permanent attachment
  • Red color
  • Laminated material
  • Width: 0.7 in.
  • Length: 26.2 ft.
  • Quantity: 1 roll
  • Compatible with a wide range of P-Touch® models

Catalog No. 50-007-67666 Supplier MSC Supplier No. 44186930
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This standard adhesive laminated labeling tape features a permanent attachment method and comes in a red color. It is made of durable laminated material and is supplied as a single roll.

  • Standard strength permanent attachment
  • Red color
  • Laminated material
  • Width: 0.7 in.
  • Length: 26.2 ft.
  • Quantity: 1 roll
  • Compatible with a wide range of P-Touch® models

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.