Learn More
Microbiologics™ Bruker MALDI Biotyper System Fungi Identification Panel
Shop All Microbiologics Products

Description
Specifications
Specifications
| Content And Storage | 2°C to 8°C |
| Format | QC Sets and Panels: KWIK-STIK™ |
| Manufacturing Origin | United States |
| Product Type | Quality Control |
| For Use With (Application) | Microbial Identification, Molecular Testing |
| No. per Pack | 2 |
| Packaging Type | Plastic Canister |
| Quantity | 10 Pellets |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.