Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Rubbermaid Dolly, Round, Structural Foam, 250 lb, 1 ea

Catalog No. 502867455
Encompass

This Round Structural Foam Trash Can Dolly is designed for efficient waste management, providing mobility for large-capacity refuse containers. It is compatible with 32, 44, and 55 gal. Brute series containers.

  • Quiet dolly operation
  • Round shape for easy maneuverability
  • Compatible with Brute series containers
  • Load capacity of 250 lb
  • Constructed from durable rubber material
  • Overall length of 32 in

Catalog No. 50-286-7455 Supplier MSC Supplier No. 38582839
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Round Structural Foam Trash Can Dolly is designed for efficient waste management, providing mobility for large-capacity refuse containers. It is compatible with 32, 44, and 55 gal. Brute series containers.

  • Quiet dolly operation
  • Round shape for easy maneuverability
  • Compatible with Brute series containers
  • Load capacity of 250 lb
  • Constructed from durable rubber material
  • Overall length of 32 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.