Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BTX™ ECM™ 2001+ Cell Fusion System, Complete

Catalog No. BTX452045 Shop All BTX Harvard Products
Change view
Click to view available options
Capacitance (HV Mode):
85 μF
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacitance (HV Mode)
BTX452045 85 μF
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BTX452045 Supplier BTX™ Supplier No. 452045

To request a quote for this item, please select Request a Quote to reach our dedicated support team.

missing translation for 'validMainframeMsg'

ECM™ 2001+ Cell Fusion Complete System is a versatile instrument ideal for cell fusion and mammalian transfection applications.

Features:

  • AC waveform of 0.2 to 2.0 MHz
  • AC sinewave and DC square wave options
  • Square wave mammalian electroporation capabilities
  • Wide range of voltages from 5 V to 3000 V
  • Pre-set protocols - includes most common cell fusion applications
  • User-defined protocols - unlimited ability to add and modify protocols
  • Advanced programmability - combine up to 19 AC steps pre- and post- DC fusion step
  • Simple to use, large 7-inch touchscreen interface
  • Includes: ECM 2001+ Generator, Microslides (0.5 mm gap, 3.2 mm gap), Meander Fusion Chamber, Flat Electrode/Divergent Field, Electrode Adapter, Connection Cable, Safety Stand 630B, Cuvettes 1 mm, 2 mm, 4 mm, pkg. of 30 (10 each) and Cuvette Rack
  • Connector: Output Cable with Positive and Negative 4 mm Banana Jacks

Certifications

CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE

Warranty and Services

2 Year

Specifications

For Use With (Application) Electrofusion of All Cell Types; Hybridoma Generation; Nuclear Transfer; Embryo Manipulation; Transfection of Mammalian Cells and Tissues; Transformation of Some Bacteria and Microorganisms
For Use With (Equipment) Coaxial Chambers, Microslides, Meander Fusion Chamber, Flat Electrode, Cuvette Safety Dome, BTX Specialtyin-Vivo Electrodes
Frequency 50/60 Hz
Product Type Electrofusion generator and Electroporator
Voltage 5 to 3000 V
Voltage Range (HV Mode) 505 to 3000 V (in 1 V steps)
Voltage Range (LV Mode) 5 to 500 V (in 1 V steps)
Description ECM 2001+ Cell Fusion System
Display Color Touchscreen
Certifications/Compliance CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE
Depth (English) 13 in.
Depth (Metric) 33 cm
Height (English) 13 in.
Height (Metric) 33 cm
Includes ECM 2001+ Generator, Microslides, Meander Fusion Chamber, Flat Electrode/Divergent Field, Electrode Adapter, Connection Cable, Safety Stand, Cuvettes with Rack
Life Span 2 year warranty
Operating Temperature (English) 40°F to 104°F
Pulse Number Range 1 to 19 AC sinewave pulses, 1 to 99 DC square wave pulses/sample
Pulse Length Range AC Sinewave: 1 to 99 s, DC Square wave: 10 ms to 999 ms
Operating Temperature (Metric) 4°C to 40°C
Relative Humidity 80% max. when operating at 25°C
Wattage 35 W (idle), 350 W (pulsing)
Weight (English) 22 lb.
Weight (Metric) 10.0 kg
Width (English) 11.25 in.
Width (Metric) 28.6 cm
Electrical Requirements 100 to 240 VAC
Sterility Non-sterile
Capacitance (HV Mode) 85 μF
Capacitance (LV Mode) 3775 μF
Connection Type Output Cable
Charging Time <7 sec.
Interface Touch Screen Display, Footswitch
Pulse Form AC Sine Wave, DC Square Wave
Show More Show Less

Intended for Research use only. Not for use in diagnostic or clinical procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.