Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Bubble Pouch, Self-Seal, 5x6 in, Clear, 450/Pk.

Catalog No. 501920613
Encompass

These clear, self-sealing bubble pouches offer optimal protection for delicate items during transit. Designed for efficiency and superior cushioning, simply insert your product, peel the tape, and seal for instant protection.

  • Self-seal closure: 1 in lip and tape seal ensures quick, secure packaging without additional materials.
  • High-slip 3/16 in bubble: Provides excellent cushioning against shocks and impacts.
  • Clear design: Transparent material allows easy content identification.
  • Optimal dimensions: 5 in width and 6 in height, suitable for smaller items.
  • Bulk quantity: Package of 450 ensures ample supply for ongoing demands.
  • Versatile use: Ideal for shipping, storage, or protecting delicate components.

Catalog No. 50-192-0613 Supplier MSC Supplier No. 39530373
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These clear, self-sealing bubble pouches offer optimal protection for delicate items during transit. Designed for efficiency and superior cushioning, simply insert your product, peel the tape, and seal for instant protection.

  • Self-seal closure: 1 in lip and tape seal ensures quick, secure packaging without additional materials.
  • High-slip 3/16 in bubble: Provides excellent cushioning against shocks and impacts.
  • Clear design: Transparent material allows easy content identification.
  • Optimal dimensions: 5 in width and 6 in height, suitable for smaller items.
  • Bulk quantity: Package of 450 ensures ample supply for ongoing demands.
  • Versatile use: Ideal for shipping, storage, or protecting delicate components.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.