Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Bubble Sof-Tred™ withDyna-Shield™ Mat
GREENER_CHOICE

Catalog No. 19086039 Shop All NoTrax Products
Change view
Click to view available options
Length (English):
2 ft.
3 ft.
4 ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-086-039 4 ft.
19-086-037 2 ft.
19-086-038 3 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-086-039 Supplier NOTRAX™ Supplier No. 417R0048BY
  • $2,295.00
    $1,377.65 / Each of 1

    Save $917.35

    40% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Bubble Sof-Tred™ with Dyan-Shield™ is an anti-fatigue mat designed to provide traction with a bubble embossed top surface that allows for sure footing

  • Non-directional pebble textured embossed
  • PVC foam provides added cushioning comfort
  • Exclusive Dyna-Shield™ top surface manufactured directly into the mat for long lasting wear
  • Superior tear resistance and tensile strength
  • Beveled edges on all four sided
  • Easy to sweep clean

Specifications

Quantity 1 Ea.
Color Black/Yellow
Width (English) 60 ft.
Length (English) 4 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.