Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Beaker-Style Drying Flasks for Rotary Evaporators
SDP

Catalog No. p-3649044 Shop All BUCHI Products
Change view
Click to view available options
Volume (Metric):
150 mL
500 mL
Taper:
24/40
29.2/32
29/32
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Taper
05-404-322 500 mL 24/40
05-404-325 500 mL 29.2/32
05-404-331 150 mL 29.2/32
05-404-335 150 mL 24/40
05-404-334 150 mL 29/32
05-404-332 150 mL 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 05-404-322 Supplier BUCHI Supplier No. 034247

Specifications

Material Standard Glass
Type Drying Flask
For Use With (Equipment) Rotary evaporator
Material (Coating) Plastic and Glass
Shape Pear
Taper 24/40
Temperature (Metric) Operating 60°C
Volume (Metric) 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.