Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Control Cable for V-800/805 and V-500/100
SDP

Catalog No. 05422891 Shop All BUCHI Products
Change view
Click to view available options
Diameter (Metric) Outside:
4.2 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outside
05-422-891 4.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-422-891 Supplier BUCHI Supplier No. 038010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Communication cable Mini-DIN, Y-cable provides connection between Vacuum Controllers.

  • Communication cable Mini-DIN, Y-cable
  • 1.5m Connection between Vacuum Controller
  • Regulated vacuum control (speed controlled regulation is not possible)

Specifications

Certifications/Compliance CE
Description Control Cable
Diameter (Metric) Outside 4.2 mm
For Use With V-800/805 and V-500/100 Vacuum Pumps
Includes Cable
Overall Length (Metric) 1.5 m
Sterility Non-sterile
Type MiniDIN Plug
Voltage 0 to 100 VDC
Case Material PVC

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.