Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Flask Handler for 20L evaporating flasks
GSA_VASDP

Catalog No. 05402416 Shop All BUCHI Products
Change view
Click to view available options
For Use With (Equipment):
20L flask
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
05-402-416 20L flask
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-402-416 Supplier BUCHI Supplier No. 041400
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Rotavapor R-220 models and other 20 L flasks

  • Allows for easy handling and mounting
  • Compatible with 20L flasks

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Type Flask Handler
For Use With (Equipment) 20L flask
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.