Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Multivapor™ Parallel Evaporation System with Rotavapor connector
GSA_VASDP

Catalog No. 05404688 Shop All BUCHI Products
Change view
Click to view available options
Temperature Range (Metric):
95°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
05-404-688 95°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-404-688 Supplier BUCHI Supplier No. MP22001R00
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Evaporate up to 6 samples on one compact unit using your Rotavapor condenser and vacuum source

  • A vacuum manifold with individual sample connection conducts the vapor to the condenser assembly of the rotary evaporator.
  • Boiling retardation is prevented by a vigorous vortex induced by a thorough horizontal orbital movement of the heating plate.
  • Samples are heated separately in cylindrical transparent water baths.
  • Efficient
    • Ideal for high throughput labs requiring multiple sample processing
    • Use the same condenser and vacuum assembly for two instruments, minimizing sample handling
    • Samples can be prepared in advance and stored in the evaporation rack
    • Footprint measures only 26 x 40 cm
  • Safe
    • Each sample is independently connected to the vacuum cover to eliminate cross-contamination
    • Reduces environmental impact as compared to nitrogen blow-down evaporators
    • Samples are visible throughout evaporation
    • Meets ISO I4000 guidelines
    • For 100-120V 50/60Hz
  • Versatile
    • Accommodates a wide variety of vessel types with up to 30 mL working volume
    • Processes a high number of extraction samples quickly using modern pressurized extraction techniques such as PSE or ASE
    • Evaporation of parallel reaction samples is achieved in the same reaction tube
    • Optional PE frits allow adsorption on silica for subsequent chromatographic purification
    • Screw capped test tubes containing chromatographic samples can be evaporated simultaneously with minimal user supervision

Order Info

Other configurations are available. Contact your Customer Service Representative for details.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Volume (Metric) 12 x 125 mL
Speed 0 to 485rpm
For Use With (Application) High throughput labs requiring multiple sample processing
Frequency 50/60 Hz
Type Multivapor Parallel Evaporation System With Rotavapor Interface
Certifications CE, CSA, ISO I4000
Height (English) 5.74 in.
Height (Metric) 40 cm
Length (English) 5.74 in.
Length (Metric) 40 cm
Voltage 100/120 V
Weight (English) 46.3 lb.
Weight (Metric) 21 kg
Width (Metric) 27 cm
Width (English) 10.6 in.
Model P-6
Temperature Range (Metric) 95°C
Height (English) Footprint 15.7 in.
Holds 150 mL Tube
Includes Adapter
Height (Metric) Footprint 40 cm
Length (English) Footprint 10.2 in.
Length (Metric) Footprint 26 cm
Temperature Range (English) 203°F
Wattage 800 w
Dimensions (L x W x H) 5.74 x 10.6 x 5.74 in. (40 x 27 x 40 cm)
Electrical Requirements 110/120 V 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.