Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Receiving Flasks for Rotary Evaporators
SDP

Catalog No. 05405008 Shop All BUCHI Products
Change view
Click to view available options
Volume (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
Material (Coating):
P+G
P+G LT
Plastic and Glass
Uncoated
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Material (Coating)
05-405-008 500 mL Uncoated
05-405-005 50 mL Uncoated
05-405-006 100 mL Uncoated
05-405-007 250 mL Uncoated
05-405-058 250 mL Plastic and Glass
05-402-655 1000 mL Uncoated
05-402-656 2000 mL Uncoated
05-402-657 3000 mL Uncoated
05-404-230 500 mL P+G
05-402-822 1000 mL P+G
05-402-533 2000 mL P+G LT
05-404-232 3000 mL P+G
05-404-231 2000 mL P+G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 05-405-008 Supplier BUCHI Supplier No. 000424
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use these receiving flasks with any rotary evaporator. BUCHI Spherical Receiving Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for collecting condensed solvents.

Use these receiving flasks with any rotary evaporator. Buchi™ Spherical Receiving Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for collecting condensed solvents.

  • Spherical Receiving Flasks for rotary evaporators with ball joint (35/20)
  • Exclusive use of DURAN™ borosilicate glass 3.3
  • High chemical resistance against acids, alkalis, and organic substances
  • Resistant to thermal shocks and high temperatures combined with low thermal expansion
  • Constant monitoring of glass wall thickness uniformity
  • High degree of attention paid to sphericity of rotating glass parts
  • Glass parts are tension-relieved at 560°C
  • Available in volumes ranging from 50 mL to 3000 mL
  • Available uncoated or with P+G coating

Specifications

Material Borosilicate Glass (3.3)
Type Receiving Flask
For Use With (Application) Collection of Condensed Solvents
For Use With (Equipment) Rotary Evaporators
Includes Ball Joint KS-35
Material (Coating) Uncoated
Shape Round
Volume (Metric) 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.