Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Rotavapor R-210 Rotary Evaporator System w/Glassware CR, S, V or Y, w/o Display
SDP

Catalog No. 05402197 Shop All BUCHI Products
Change view
Click to view available options
Capacity (Metric):
50 to 4000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
05-402-197 50 to 4000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-402-197 Supplier BUCHI Supplier No. 23021V112

missing translation for 'validMainframeMsg'

Includes

Heating bath, Condenser, Vapor duct (with Combi-Clip), Vacuum seal, Evaporating flask (1 liter), Receiving flask (1 liter), Flyer List of solvents, Flask holder

Reliable and convenient operation

These 110-120V systems have no display or coating. Choice of glassware assembly CR, S, V or Y.

  • Accurate results at best performance
  • High longevity due to the use of high quality materials (e.g. P+G coated glassware)
  • Covers applicative needs with a wide temperature range of the heating bath (20 to180°C)
  • No thermal overloading in case of power failure due to automatic flask raising
  • Comfortable operation thanks to ergonomic electric lift with quick-action jack
  • Easy flask and vapor duct removal thanks to the multifunctional Combi-Clip
  • Easy refilling and cleaning due to heating bath with quick-release-system
  • Direct access to frequently used settings for intuitive handling
  • Precise and reproducible results guaranteed with an optional vacuum controller
  • Largest range of applications thanks to seven available glass assemblies
  • Different heating baths allow flask sizes up to 5 liters
  • Covering most needs due to wide range of complementary products and accessories

Auto-distillation possible with glassware assembly V.

Order Info

Letter at end of model number indicates glassware assembly type. Additional configurations are available. For details, contact your Fisher Scientific Customer Service Representative.

Specifications

Depth (English) 16.3 in.
Depth (Metric) 41.5 cm
Height (Metric) 57.5 cm
Height (English) 22.6 in.
Length (Metric) 55 cm
Length (English) 21.6 in.
Weight (Metric) 16 to 18 kg
Weight (English) 35.2 to 39.6 lb.
Voltage 100/120 V
Width (English) 21.6 in.
Width (Metric) 55 cm
Capacity (Metric) 50 to 4000 mL
Speed 20 to 280 rpm
Temperature Range (Metric) 20°C to 180°C
For Use With (Application) Distillation of solvent with low boiling points, no cooling water is necessary
Material (Coating) Plastic
Includes Heating bath, Condenser, Vapor duct (with Combi-Clip), Vacuum seal, Evaporating flask (1 liter), Receiving flask (1 liter), Flyer “List of solvents”, Flask holder
Temperature Range (English) 68°F to 356°F
Valve Type Valve unit for vacuum controller
Wattage 1360 w
Electrical Requirements 100/120 V 50/60 Hz
Glassware Assembly Type V
Dimensions (L x W x H) 21.6 x 21.6 x 22.6 in. (55 x 55 x 57.5 cm)
Controller Type Vacuum Controller V-850
Certifications CE, CSA, UL
Warranty 3 Years
Type P+G with Safety Coating
Frequency 50/60 Hz
Model R-210
Standard Taper Joint 29/32
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.