Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Buchner Table-Top Funnels
SCI_ED

Catalog No. S80749 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Includes:
Medium Porosity Fixed Plate
Medium Porosity Removable Plate
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S80749 Medium Porosity Fixed Plate
S80750 Medium Porosity Removable Plate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S80749 Supplier Bel-Art™ Supplier No. H146253510
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

Table-Top Funnel constructed of polyethylene is designed to filter large volumes quickly.

  • Removable hose barbed connector accepts 12.7 mm tube and threads into 0.75 in. NPT bung on the funnel
  • Fixed or removable Fritware™ Porous Filter Plates supported by a multiple ring grid
  • Fritware™ Porous Filter Plates available in medium or coarse
  • Fixed or removable Perforated Filter Plates are made of 4.8 mm thick HDPE
  • Perforated Filter Plates available in fixed or removable

Specifications

Diameter (Metric)Top 26 cm
Capacity (Metric) 6.75 L
Material HDPE, Polyethylene
Height (Metric) 12.7 cm
Includes Medium Porosity Fixed Plate
Quantity 1/Pk, 1/Cs
Diameter (English)Top 10.25 in.
Length (English) Overall 8 in.
Length (Metric) Overall 20.3 cm
Height (English) 5 in.
Product Type Buchner Funnel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.