Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bucket Balances
SCI_ED

Catalog No. S94230 Shop All Learning Resources, Inc Products
Change view
Click to view available options
Height (Metric):
12.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S94230 12.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S94230 Supplier Learning Resources, Inc Supplier No. LER1524
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Learn weight and measurement hands-on .

  • Super-durable plastic balance
  • Removable, easy-to-grip, clear 1/2 or 1 liter buckets
  • 1 liter buckets have built-in carrying handle and are marked in increments
  • Easy for small hands to pour and measure
  • Heavy-duty plastic wipes clean
  • Compensator with sensitivity to one gram

Order Info

Grade Level: K-6.

Specifications

Grade K to 6
Height (English) 5 in.
Height (Metric) 12.7 cm
Material Plastic
Width (English) 5.75 in.
Width (Metric) 14.6 cm
Capacity 16.9 oz., 0.5 L
Type Bucket Balance
Grade Level Elementary, Intermediate - Middle School
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.