Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Bucket Holder, ADA (HO009)
SDP

Catalog No. 22044637 Shop All Mopec Products
Change view
Click to view available options
Height (English):
9.1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
22-044-637 9.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-044-637 Supplier Mopec Supplier No. HO009
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Dissection accessory designed for seamless integration into laboratory workspaces. Helps optimize workspace utilization, increase safety, and provide added flexibility for different applications and user preferences.

Construction

  • Designed to hold BA005 bucket on the exterior of the cart
  • Will not interfere with hoods or ADA requirements
  • Includes a locking pin

Materials

  • 304 stainless steel construction
  • 1 in. SQ. x 11 GA tubing

Dimensions

  • 2.5 (arm-in) to 9.2 W (arm out) x 9.1 H in.

Performance

  • Is removable (bolt-on)
  • Can swivel when not in use

Compatibility

  • BA005
  • HA230-ADA
  • HB1550

Specifications

Product Type Bucket Holder
Height (English) 9.1 in.
Width (English) 2.5 to 9.2 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.