Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ BucketBinder™ Multi Bucket System
SDP

Catalog No. 19263630 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Color:
Blue and Yellow
Blue, Red and Yellow
Capacity (English):
3 x 6 gal.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Capacity (English)
19-263-630 Blue and Yellow -
19-263-629 - -
19-116-755 - -
19-263-631 Blue, Red and Yellow 3 x 6 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-263-630 Supplier Micronova™ Supplier No. BBDBLDBYE
Add to Cart
Add to Cart

Micronova™ BucketBinder™ Multi Bucket Systems are a cost efficient, ergonomic multi bucket system that does away with the need for bulky carts and frames.

The BucketBinder™ kit includes 2 or 3 polypropylene buckets with casters and one or two sets of BucketBinders (bucket connectors). The system offers easier cleaning and storage - in both small and large controlled environments and the sterile core.

  • Polyketone 'hooks' firmly secure two or three rectangular buckets together allowing scale-up or down as required.
  • Easy clip action allows attachment before or after buckets are filled with disinfectant.
  • Sturdy enough to secure two or three buckets - with up to 15 litres of liquid in each
  • Lightweight – less than 2 lbs per pair – BucketBinders™ hold up to strong disinfectants and can be autoclaved and gamma irradiated
  • Once connected, easily house the W-9 W-92 flat wringers, W-9B BoxWringer™ for string mops or W-94 positive pressure flat mop MegaWringer™ wringer
  • Perfectly complements all the Micronova MZone™ FlatMops™, SnapMops™ and SlimLine™ mops.
  • Bucket liners are easily replaced without completely removing BucketBinders™.
  • BucketBinders™ fit the B-7 AC series rectangular buckets.
  • Autoclavable.

Specifications

Product Type Mop Bucket
Capacity (Metric) 44 L (2 Buckets - 22 L/Ea.), 12 gal. (2 Buckets - 6 gal./Ea.)
Material Polypropylene, Polyketone, Stainless Steel
Autoclavable Autoclavable
Color Blue and Yellow
For Use With (Application) Cleanroom Surface Cleaning and Disinfecting
For Use With (Equipment) W-9 Series Wringer
Height (Metric) 37 cm
Length (Metric) 55 cm
Quantity 1 Ea.
Sterility Non-sterile
Width (Metric) 65 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.