Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Irradiated BucketLiners™
BIOPHARMASDP

Catalog No. 19116720 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Dimensions:
45 x 45 cm (18 x 18 in.)
60 x 60 cm (24 x 24 in.)
79 x 48 cm (31 x 19 in.)
89 x 53 cm; non-gusseted
Packaging Type:
Bulk Pack, 6 Ea./Double Bag
Individually Double bagged
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions Packaging Type
19-116-720 60 x 60 cm (24 x 24 in.) Individually Double bagged
19-305-230 45 x 45 cm (18 x 18 in.) Individually Double bagged
19-166-564 - Individually Double bagged
19-130-4833 79 x 48 cm (31 x 19 in.) Individually Double bagged
19-116-706 89 x 53 cm; non-gusseted Individually Double bagged
19-166-902 - Bulk Pack, 6 Ea./Double Bag
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-116-720 Supplier Micronova™ Supplier No. BKL2424IR
Add to Cart
Add to Cart
This item is not returnable. View return policy

Creates an impermeable barrier to strong solutions and raw materials when used to line cleanroom buckets and storage containers.

  • The unique LDPE/ Nylon laminate is a superb barrier material for lining totes to transport raw materials or to line buckets containing disinfectants or other cleaning solutions
  • Flat packed
  • Hold up to autoclave with liquid contents
  • Specifications

    Product Type Bucket Liner
    Capacity (Metric) 22 L
    Material LDPE
    Autoclavable Not Autoclavable
    Capacity (English) 6 gal.
    Certifications/Compliance Certificate of Irradiation and Certificate of Conformance
    Description Laminate: 75% LDPE 25% Nylon
    Dimensions 60 x 60 cm (24 x 24 in.)
    Disposable Single-use
    For Use With (Application) Product Transport or Liquid Containment
    For Use With (Equipment) 8-Gallon Container or Bucket
    Length (English) 24 in.
    Length (Metric) 60 cm
    Packaging Type Individually Double bagged
    Sterility Sterile
    Sterilization Method Gamma-Irradiation
    Width (English) 24 in.
    Width (Metric) 60 cm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.