Learn More
Description
Contains 7 fluorescent bulbs for light module. Please replace all bulbs at once for even light distribution.
- Replacement kits for use with various applications
- Fluorescent bulbs
- Please replace all bulbs at once for even light distribution
Specifications
Specifications
| Description | Kit - replacement bulbs ICH light module |
| For Use With (Equipment) | ICH light module |
| Lighting | LED |
| Type | Replacement Bulbs ICH Light Module |
| For Use With (Application) | ICH light stability testing - according to ICH guideline Q1B |
| Includes | 7 Fluorescent Bulbs |
| Shipping Weight (English) | 3.09 lb. |
| Shipping Weight (Metric) | 1400 g |
| Weight (English) | 1.5 lb. |
| Weight (Metric) | 680 g |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.