Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bulbtronics™ Eveready Battery
SDP

Catalog No. 14480314 Shop All Bulbtronics Inc. Products
Encompass
Encompass_Preferred
Change view
Click to view available options
For Use With (Equipment):
Flashlights, radios, toys
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14-480-314 Flashlights, radios, toys
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-480-314 Supplier Bulbtronics™ Supplier No. 002801/DEL

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

Specifications

Product Type Alkaline Battery
Battery Type D
Rechargeable No
Material Alkaline
For Use With (Equipment) Flashlights, radios, toys
Mounting Type Flat
Height (English) 2.4 in.
Height (Metric) 61.1 mm
Diameter (English) 1.34 in.
Diameter (Metric) 34.1 mm
Voltage 1.5 V
Amperage 18 Ah
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.