Learn More
Brady™ Bulk Aqua Self Laminating Vinyl Wrap Around Labels 6400/Roll
Shop All Brady Corporation ProductsDescription
- Extra strength adhesive for standard wire and cable identification and also adhesion in high-humidity conditions, on smaller diameter wires, and on challenging wire jacket materials including Teflon™, silicone, braided and traditional PVC
- Features a white or color printable area and a clear tail that wraps around the the marker and protects the print
- Self-extinguishing material with outstanding resistance to abrasion, handling, oil, water and dirt
- Select sizes available in 12 colors for TIA-606-B and TIA 598 color coding of data center cabling, network infrastructure, and electrical wires and cables
- Bulk label rolls are ideal for continuous printing, reducing the frequency of label changeouts. Use with Wraptor™ A6200 Wrap Printer Applicator and Wraptor™ A6200 Bulk Label Roll Adapter (required)
Specifications
Specifications
| Adhesive Type | Permanent Acrylic |
| Color | Aqua |
| Finish | Matte |
| Format | Roll |
| Material | Self-laminating Vinyl |
| Product Type | Wire Marker |
| Sterility | Non-sterile |
| Dimensions (L x W) | 0.75 x 0.5 in. |
| Length (English) | 0.75 in. |
| Width (English) | 0.5 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.