Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Bulk Eyewear Dispenser with Wall Mount
SDP

Catalog No. 22000267
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-000-267 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-000-267 Supplier Poltex Supplier No. BULKEYEW
Get a Poltex Pipette Holder with $3,000 Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Poltex Bulk Eyewear Dispenser loads from the top, dispenses from the bottom

  • Holds and dispenses protective eyewear
  • Durable PETG construction
  • Keyhole slots for wall mounting

Specifications

Width (English) 8 in.
Height (English) 15.5 in.
Color Clear
Depth (English) 4.5 in.
Product Type Eyewear Dispenser
No. per Pack 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.