Learn More
Description
- Manufactured in an ISO facility and packaged in a cleanroom environment
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene, Polypropylene (Barrel) |
| Needle Gauge | No Needle Included |
| Latex Free | Yes |
| Product Type | Syringe |
| Disposable | Single-use |
| Quantity | 1500/Cs. |
| Volume (Metric) | 10 mL |
| For Use With (Equipment) | Syringe Filter |
| Connection Type | Luer Slip |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.