Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Bulk Pack HDPE Cylinder Rounds without Caps
GREENER_CHOICE

Catalog No. 05712214
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Closure Size:
24-410 mm
28-410 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
05-712-214 250 mL 24-410 mm
05-712-225 500 mL 28-410 mm
05-712-224 1000 mL 28-410 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05-712-214 Supplier Thermo Scientific™ Supplier No. 0130250BP
Add to Cart
Add to Cart

Use the HDPE cylinder round as a general purpose container. Sold in bulk, unassembled and unprocessed, these containers are ready for your own cleaning procedure and assembly with caps purchased separately.

Thermo Scientific™ HDPE Cylinder Round is a general purpose container. Sold in bulk, unassembled and unprocessed, these containers are ready for your own cleaning procedure and assembly with caps purchased separately. The same high quality container component as our assembled HDPE cylinder rounds, but sold in bulk, without a cap. Pair them with a matching bulk cap (Cat. 067-series) sold separately or another cap of the same finish. Unprocessed and uncertified.

  • HDPE container, no cap
  • Caps sold separately: 067-2410WBP or 067-2810WBP
  • Narrow mouth for precision pouring
  • Slim bottle design for easy grip and handling
  • Recommended for general purpose sampling where cleaning and certification is not required, or ready for your own cleaning and certification procedures
  • Economically bulk packed without caps
TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Certification Parameters None
Color Natural
Description Short clear SS jar
Diameter (English) 2 in.
Material HDPE
No. per Case 230
Replacement Closure 067-2410WBP
Sterility Non-sterile
Transparency Translucent
Certified None
Closure Color N/A
Level Unprocessed
Volume (English) Brim 8.9 oz.
Volume (Metric) Brim 264 mL
Certifications/Compliance None
Shape Round
Height (Metric) 156 mm
Height (English) 6.14 in.
Closure Size 24-410 mm
Diameter (Metric) 51 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.