Learn More
Description
Thermo Scientific™ HDPE Cylinder Round is a general purpose container. Sold in bulk, unassembled and unprocessed, these containers are ready for your own cleaning procedure and assembly with caps purchased separately. The same high quality container component as our assembled HDPE cylinder rounds, but sold in bulk, without a cap. Pair them with a matching bulk cap (Cat. 067-series) sold separately or another cap of the same finish. Unprocessed and uncertified.
- HDPE container, no cap
- Caps sold separately: 067-2410WBP or 067-2810WBP
- Narrow mouth for precision pouring
- Slim bottle design for easy grip and handling
- Recommended for general purpose sampling where cleaning and certification is not required, or ready for your own cleaning and certification procedures
- Economically bulk packed without caps
Specifications
Specifications
| Capacity | 32 oz., 1000 mL |
| Capacity (Metric) | 1000 mL |
| Certification Parameters | None |
| Color | Natural |
| Description | Short amber SS jar |
| Diameter (English) Inner | 0.81 in. |
| Diameter (English) | 3.11 in. |
| Diameter (Metric) Inner | 2.06 cm |
| Material | HDPE |
| No. per Case | 65 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
