Learn More
Marketlab, Inc. Bulk Pipette Tips
Description
- 250 tips per bag
- Autoclavable
- 4.5 in. long
- Compatible with Finnpipettes
Specifications
Specifications
| Volume (Metric) | 5 mL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Format | Bagged |
| Tip Style | Standard |
| Product Type | Pipette Tips |
| For Use With (Equipment) | Thermo Scientific Finnpipette |
| Material | Polypropylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.