Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wanzl Bulk Shelving Boxed Steel Frame

Catalog No. 11222163
Change view
Click to view available options
Depth (English):
24 in.
36 in.
Height (English):
60 in.
78 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Height (English)
11-222-163 36 in. 78 in.
11-222-160 24 in. 60 in.
11-222-161 24 in. 78 in.
11-222-162 36 in. 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 11-222-163 Supplier Wanzl Supplier No. T.BCRF3678
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Boxed Steel Frame for bulk shelving.

  • Boxed Steel Frame
  • Replacement part for bulk shelving system

Specifications

Height (English) 78 in.
Color Chrome
Depth (English) 36 in.
For Use With (Application) Shelving
Includes 1 Boxed Steel Frame
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.