Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bullard™ Breathing Air-Supply Hoses: V20 Rubber Industrial Interchange Hose
SDP

Catalog No. 17989627 Shop All Bullard Company Products
Change view
Click to view available options
100 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-989-627 100 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-989-627 Supplier Bullard™ Supplier No. V20100ST
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to transfer ambient air from a breathable air source to a supplied-air respirator

For use with Free-Air™ Pumps as well as respirators from series: CC20, GR50, RT, FAMB, 88VX and GenVX

  • Strong-yet-flexible, reinforced EPDM rubber construction helps prevent crushing or kinking
  • Includes 1/4 in. quick-disconnect and 3/8 in. hose to 3/8 in. pipe fitting
  • Durable 1/2 in. I.D. rubber hose with 1/2 in. industrial interchange quick-disconnect fittings
  • NIOSH approved

Specifications

Color Black
Product Type Starter Hose
Model V20100ST
Diameter (English) Interior 0.5 in.
Diameter (Metric) Interior 1.27 cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.